VSVA-B-M52-MZD-A2-1T1L-APX-0.5;573201
Description
VSVA-B-M52-MZD-A2-1T1L-APX-0.5 NR.573201
Part # VSVA-B-M52-MZD-A2-1T1L-APX-0.5 NR.573201
BDI # 24019099
Features
Port Type:
18 MM Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Monostable | Mechanical Spring | External Pilot | Non-Detenting/Detenting Manual Override | Pin Electrical Connection | LED Display
Overall Length - Inch:
5.075
Voltage:
24 VDC
Overall Width - Inch:
1.031
VSVA-B-P53BD-ZD-A2-1T1L;8031817
Description
VSVA-B-P53BD-ZD-A2-1T1L NR. 8031817
Part # VSVA-B-P53BD-ZD-A2-1T1L NR. 8031817
BDI # 24014115
Features
Port Type:
18 MM Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Manual - Air Pilot - Spring | Solenoid - Manual - Air Pilot - Detent Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Metric
Other Features:
External Pilot | Non-Detenting/Detenting Manual Override | Pin Electrical Connection | LED Display
Voltage:
24 VDC
VSVA-B-M52-AZ-A2-1T1L;8033488
Description
VSVA-B-M52-AZ-A2-1T1L NR. 8033488
Part # VSVA-B-M52-AZ-A2-1T1L NR. 8033488
BDI # 24014221
Features
Port Type:
18 MM Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Monostable | Pneumatic Spring | External Pilot | Pin Electrical Connection | LED Display
Overall Length - Inch:
5.075
Voltage:
24 VDC
Overall Width - Inch:
1.031
VSVA-B-B52-ZH-A2-1T1L;8033468
Description
VSVA-B-B52-ZH-A2-1T1L NR. 8033468
Part # VSVA-B-B52-ZH-A2-1T1L NR. 8033468
BDI # 24014198
Features
Port Type:
18 MM Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Bistable | External Pilot | Non-Detenting Manual Override | Pin Electrical Connection | LED Display
Voltage:
24 VDC
VSVA-B-M52-MZH-A2-1T1L;8033471
Description
VSVA-B-M52-MZH-A2-1T1L NR. 8033471
Part # VSVA-B-M52-MZH-A2-1T1L NR. 8033471
BDI # 24014201
Features
Port Type:
18 MM Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Monostable | Mechanical Spring | External Pilot | Non-Detenting Manual Override | Pin Electrical Connection | LED Display
Overall Length - Inch:
5.075
Voltage:
24 VDC
Overall Width - Inch:
1.031