VZBE-4-T-63-T-2-F1012-V15V16;4809126
Description
VZBE-4-T-63-T-2-F1012-V15V16 NR. 4809126
Part # VZBE-4-T-63-T-2-F1012-V15V16 NR. 4809126
BDI # 24022370
Features
Port Type:
4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Mechanical
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
8.819
Voltage:
Not Applicable
Overall Length - Millimeter:
224
SWCV400
Description
SWCV400 SWING CHECK VALVE ; 4" BRASS HORIZONTAL FNPT
Part # SWCV400
BDI # 22591184
Features
Port Type:
4" FNPT
Number of Ports/Way:
2 Port | 1 Way
Actuation:
Not Available
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Brass Disc
Voltage:
Not Applicable