6215 T P/5 C/3
Description
6215 T P/5 C/3 DEEP GROOVE BALL BEARING ; PHENOLIC CAGE ABEC NO 5
Part # 6215 T P/5 C/3
BDI # 219737
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | C3 Clearance
Global Part Number GPN:
267500
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
SFR3ZZA3K25AF2
Description
SFR3ZZA3K25AF2 BALL BEARING ; 3/16" BORE 1/2" OD 0.196" WD SR
Part # SFR3ZZA3K25AF2
BDI # 21469014
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
4.978
Other Features:
Single Row | Deep Groove
Flange Outside Diameter - Millimeter:
14.351
Inch - Metric:
Inch
Outside Diameter - Inch:
0.5
Flush Ground:
No
Contact Angle:
0 Degree
Cage Material:
Stainless Steel
Number of Bearings:
1 (Single)
SFR144ZZA3MC3AF2
Description
SFR144ZZA3MC3AF2 BALL BEARING ; 1/8" BORE 1/4" OD 7/64" WD SR 2 MTL SHL
Part # SFR144ZZA3MC3AF2
BDI # 21531193
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
2.769
Other Features:
Single Row | Deep Groove | C0 Clearance
Flange Outside Diameter - Millimeter:
7.518
Inch - Metric:
Inch
Outside Diameter - Inch:
0.25
Flush Ground:
No
Contact Angle:
0 Degree
Cage Material:
Stainless Steel
Number of Bearings:
1 (Single)
Features
Enclosure:
2 Metal Shields
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
Features
Enclosure:
2 Metal Shields
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable