Page 1 of 374

Next

Compare

COMPARE

GW801 60/1 A WR

Description
0270-02708 ; GW801 60/1 A WR ; POR WORM GEAR DRIVE NON RET SINGLE REDUC

HUB CITY

Part # GW801 60/1 A WR

BDI # 23689533

Features

Component: Right Angle
Mounting Frame: Not Applicable
Nominal Max Input Rating: 7.5HP
Nominal Max Output RPM: 35
Flange Outside Diameter - Millimeter: 35

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 203.2
Other Features: Single Reduction | Oversized High Speed Bearing | Premium Tapered Roller Bearing | Large Oil Capacity | 7761Lbs Low Speed Shaft Overhung Load Capacity
Assembly Components: 203.2
Mounting Method: Direct Mounted

Price Inventory : Available to order
Loading Price
QTY

COMPARE

134 20/1 A WR 56C

Description
134 20/1 A WR 56C WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION

HUB CITY

Part # 134 20/1 A WR 56C

BDI # 23683733

Features

Component: Right Angle
Mounting Frame: 56C
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 87.5
Flange Outside Diameter - Millimeter: 87.5

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 33.782
Other Features: Single Reduction | Alloy Shafting | Viton Seal
Assembly Components: 33.782
Mounting Method: Direct Mounted

Price Inventory : Available to order
Loading Price
QTY

COMPARE

134 25/1 A WR 56C

Description
134 25/1 A WR 56C WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION

HUB CITY

Part # 134 25/1 A WR 56C

BDI # 23683735

Features

Component: Right Angle
Mounting Frame: 56C
Nominal Max Input Rating: 0.33HP
Nominal Max Output RPM: 70
Flange Outside Diameter - Millimeter: 70

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 33.782
Other Features: Single Reduction | Alloy Shafting | Viton Seal
Assembly Components: 33.782
Mounting Method: Direct Mounted

Price Inventory : Available to order
Loading Price
QTY

COMPARE

131 10/1 A WR

Description
131 10/1 A WR WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION

HUB CITY

Part # 131 10/1 A WR

BDI # 23692213

Features

Component: Right Angle
Mounting Frame: Not Applicable
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 175
Flange Outside Diameter - Millimeter: 175

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 33.782
Other Features: Single Reduction | Viton Seal | Oversized High Speed Bearing | Premium Tapered Roller Bearing | Large Oil Capacity
Assembly Components: 33.782
Mounting Method: Direct Mounted

Price Inventory : Available to order
Loading Price
QTY

COMPARE

131 15/1 A WR

Description
131 15/1 A WR WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION

HUB CITY

Part # 131 15/1 A WR

BDI # 23692217

Features

Component: Right Angle
Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 116.7
Flange Outside Diameter - Millimeter: 116.7

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 33.782
Other Features: Single Reduction | Viton Seal | Oversized High Speed Bearing | Premium Tapered Roller Bearing | Large Oil Capacity
Assembly Components: 33.782
Mounting Method: Direct Mounted

Price Inventory : Available to order
Loading Price
QTY