NN3022 KP51
Description
NN3022K P51 CYLINDRICAL ROLLER BEARING ; DOUBLE ROW 110X170X45
Part # NN3022 KP51
BDI # 1467910
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NNU-4980 MS P/5
Description
NNU-4980 MS P/5 CYLINDRICAL ROLLER BRG ; NON RETURNABLE
Part # NNU-4980 MS P/5
BDI # 205563
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
446215
Number of Rows of Rollers:
Double Row
NNU-4988 MS P/5
Description
NNU-4988 MS P/5 CYLINDRICAL ROLLER BRG ; NON RETURNABLE
Part # NNU-4988 MS P/5
BDI # 205565
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
23.622
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
446216
Number of Rows of Rollers:
Double Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NNU-4976-KMS P/5
Description
NNU-4976-KMS P/5 CYLINDRICAL ROLLER BRG ; NON RETURNABLE
Part # NNU-4976-KMS P/5
BDI # 205562
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
446214
Number of Rows of Rollers:
Double Row