CMD12051X30
Description
CMD12051X30 CONVEYOR PULLEY ; 12X51 MD DRUM PULLEY XT30
Part # CMD12051X30
BDI # 17795568
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Mine Duty
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
Steel Material
Mounting Method:
Bushed
12X20 CR DR HE30 1/2 HBG LAG
Description
12X20 CR DR HE30 1/2 HBG LAG DRUM PULLEY ; POR NON RETURNABLE
Part # 12X20 CR DR HE30 1/2 HBG LAG
BDI # 19378049
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.88
Class:
Heavy Duty
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Crowned Face
Face Width - Millimeter:
508
Face Width - Inch:
20
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed
12X63 CR DR HE30
Description
12X63 CR DR HE30 DRUM PULLEY ; POR NON RETURNABLE
Part # 12X63 CR DR HE30
BDI # 267399
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.88
Class:
Heavy Duty
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Crowned Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
Double HE Bushing | CEMA Specification | One Piece Die | Flange Mount Bushing System
Mounting Method:
Bushed
12X57 CR DR HE35
Description
12X57 CR DR HE35 DRUM PULLEY ; POR NON RETURNABLE
Part # 12X57 CR DR HE35
BDI # 267398
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
70.612
Class:
Heavy Duty
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Crowned Face
Face Width - Millimeter:
1447.8
Face Width - Inch:
57
Other Features:
Double HE Bushing | CEMA Specification | One Piece Die | Flange Mount Bushing System
Mounting Method:
Bushed
12X3 CR STL SPLT PUL G
Description
12X3CR STL SPLIT PULLEY ; POR SPLIT PULLEY
Part # 12X3 CR STL SPLT PUL G
BDI # 264364
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
25.4
Class:
Split
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Crowned Face
Face Width - Millimeter:
76.2
Face Width - Inch:
3
Other Features:
Single Split Taper Bushing | Steel | Narrow Belt Application | Die Formed | Riveted Construction
Mounting Method:
Bushed