CSD30066X40
Description
CSD30066X40 CONVEYOR PULLEY ; POR 30X66 SD DRUM XT40 LESS BSH
Part # CSD30066X40
BDI # 17799234
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Standard Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
1676.4
Face Width - Inch:
66
Other Features:
Steel Material
Mounting Method:
Bushed
CSD30060X45
Description
CSD30060X45 CONVEYOR PULLEY ; POR 30X60 SD DRUM XT45 LESS BSH
Part # CSD30060X45
BDI # 17799221
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Standard Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
1524
Face Width - Inch:
60
Other Features:
Steel Material
Mounting Method:
Bushed
CSD30057H80
Description
CSD30057H80 CONVEYOR PULLEY ; POR 30X57 SD DRUM H80 LESS BSH
Part # CSD30057H80
BDI # 17799213
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
132.08
Class:
Standard Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
1447.8
Face Width - Inch:
57
Other Features:
Steel Material
Mounting Method:
Bushed
CMES3032X60L4D
Description
CMES3032X60L4D CONVEYOR PULLEY ; 30X32 MES DRUM XT60 1/2 DGL
Part # CMES3032X60L4D
BDI # 22933091
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
104.775
Class:
Elite Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
0.5 Inch Diamond Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES3032X60L4H
Description
CMES3032X60L4H CONVEYOR PULLEY ; 30X32 MES DRUM XT60 1/2 HBL
Part # CMES3032X60L4H
BDI # 22933095
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
104.775
Class:
Elite Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
0.5 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed