10.5X24.5 CR DR XT25 3/8 DIA LAG
Description
10.5X24.5 CR DR XT25 3/8 DIA LAG, 234790 DRUM PULLEY, POR (SMARTCATALOG)
Part # 234790
BDI # 27303086
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Heavy Duty
Pulley Diameter - Millimeter:
266.7
Pulley Diameter - Inch:
10.5
Face Type:
Crowned Face
Face Width - Millimeter:
622.3
Face Width - Inch:
24.5
Other Features:
XT Bushing | CEMA Specification | With 3/8 Inch Diamond Lagging
Mounting Method:
Bushed