11X6 CR STL SPLT PUL G
Description
11 X 6 CR STEEL SPLIT PULLEY ; POR
Part # 11X6 CR STL SPLT PUL G
BDI # 264363
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
25.4
Class:
Split
Pulley Diameter - Millimeter:
279.4
Pulley Diameter - Inch:
11
Face Type:
Crowned Face
Face Width - Millimeter:
152.4
Face Width - Inch:
6
Other Features:
Single Split Taper Bushing | Steel | Narrow Belt Application | Die Formed | Riveted Construction
Mounting Method:
Bushed
11X11 CR DR XT30
Description
11X11 CR DR XT30 DRUM PULLEY ; NON RETURNABLE
Part # 11X11 CR DR XT30
BDI # 20500161
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Heavy Duty
Pulley Diameter - Millimeter:
279.4
Pulley Diameter - Inch:
11
Face Type:
Crowned Face
Face Width - Millimeter:
279.4
Face Width - Inch:
11
Other Features:
XT Bushing | CEMA Specification
Mounting Method:
Bushed
11X8 CR DR XT25
Description
11X8 CR DR XT25 DRUM PULLEY ; NON RETURNABLE
Part # 11X8 CR DR XT25
BDI # 20500159
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Heavy Duty
Pulley Diameter - Millimeter:
279.4
Pulley Diameter - Inch:
11
Face Type:
Crowned Face
Face Width - Millimeter:
203.2
Face Width - Inch:
8
Other Features:
XT Bushing | CEMA Specification
Mounting Method:
Bushed
11X11 ST DR XT30
Description
11X11 ST DR XT30 DRUM PULLEY ; NON RETURNABLE
Part # 11X11 ST DR XT30
BDI # 20501877
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Heavy Duty
Pulley Diameter - Millimeter:
279.4
Pulley Diameter - Inch:
11
Face Type:
Straight Face
Face Width - Millimeter:
279.4
Face Width - Inch:
11
Other Features:
XT Bushing | CEMA Specification
Mounting Method:
Bushed
11X8 ST DR XT25
Description
11X8 ST DR XT25 DRUM PULLEY ; NON RETURNABLE
Part # 11X8 ST DR XT25
BDI # 20501875
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Heavy Duty
Pulley Diameter - Millimeter:
279.4
Pulley Diameter - Inch:
11
Face Type:
Straight Face
Face Width - Millimeter:
203.2
Face Width - Inch:
8
Other Features:
XT Bushing | CEMA Specification
Mounting Method:
Bushed