PTRY 10

COMPARE

PTRY 10

Description
PTRY 10 PLAIN TRACK ROLLER ; YOKE STYLE TRB TYPE 10" RLR DIA

RBC BEARINGS

Part # PTRY 10

BDI # 23207633

Features

Roller Width - Inch: 5.25
Roller Width - Millimeter: 133.35
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Bore - Millimeter: 108.077
Roller Diameter - Millimeter: 254
Roller Diameter - Inch: 10
Rolling Element: Taper Roller Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY
CLRY-10

COMPARE

CLRY-10

Description
CLRY-10 CROWNED LOAD RUNNER ; 10" ROLLER DIA 5.5" ROLLER WD

OSBORN LOAD RUNNERS

Part # CLRY-10

BDI # 736987

Features

Roller Width - Inch: 5.25
Roller Width - Millimeter: 133.35
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 254
Roller Diameter - Inch: 10
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239508

Price Inventory : Available to order
Loading Price
QTY
PLR-10

COMPARE

PLR-10

Description
PLR-10 PLAIN LOAD RUNNER ; 10" ROLLER DIA 3" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # PLR-10

BDI # 737262

Features

Roller Width - Inch: 3
Thread Size: 2-1/2-12
Stud Diameter - Inch: 2.5
Stud Diameter - Millimeter: 63.5
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 254
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239388

Price Inventory : Available to order
Loading Price
QTY
PLR-10-1

COMPARE

PLR-10-1

Description
PLR-10-1 PLAIN LOAD RUNNER ; 10" ROLLER DIA 5" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # PLR-10-1

BDI # 737263

Features

Roller Width - Inch: 5
Thread Size: 3-1/2-4
Stud Diameter - Inch: 3.5
Stud Diameter - Millimeter: 88.9
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 254
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239386

Price Inventory : Available to order
Loading Price
QTY
FTRY 10

COMPARE

FTRY 10

Description
FTRY 10 FLNG TRACK ROLLER ; YOKE STYLE TRB TYPE 10" RLR DIA

RBC BEARINGS

Part # FTRY 10

BDI # 23207816

Features

Roller Width - Inch: 5.25
Roller Width - Millimeter: 133.35
Roller Surface Profile: Flat With Flange
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 254
Roller Diameter - Inch: 10
Other Features: Rubber Dual Lip Seal | Carbon Steel Material | Carbon Steel Roller Material
Rolling Element: Taper Roller Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY