Page 1 of 2

Next

Compare
FTR 4 1/2

COMPARE

FTR 4 1/2

Description
FTR 4 1/2 TRACK ROLLER ; POR 4.5" RLR DIA TRB

RBC BEARINGS

Part # FTR 4 1/2

BDI # 23207655

Features

Roller Width - Inch: 2
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Roller Width - Millimeter: 50.8

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 114.3
Roller Diameter - Inch: 4.5

Price Inventory : Available to order
Loading Price
QTY
FLRE-4-1/2

COMPARE

FLRE-4-1/2

Description
FLRE-4-1/2 FLANGED LOAD RUNNER ; 4-1/2" ROLLER DIA 2" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # FLRE-4-1/2

BDI # 737021

Features

Roller Width - Inch: 2
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 114.3
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239267

Price Inventory : Available to order
Loading Price
QTY
FLR-4-1/2

COMPARE

FLR-4-1/2

Description
FLR-4-1/2 FLANGED LOAD RUNNER ; 4.5" ROLLER DIA 2" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # FLR-4-1/2

BDI # 737008

Features

Roller Width - Inch: 2
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 114.3
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239240

Price Inventory : Available to order
Loading Price
QTY
VTRY 4 1/2

COMPARE

VTRY 4 1/2

Description
VTRY 4 1/2 TRACK ROLLER ; 4.75" RLR DIA YOKE STYLE BB

RBC BEARINGS

Part # VTRY 4 1/2

BDI # 23207846

Features

Roller Width - Inch: 1.75
Roller Width - Millimeter: 44.45
Roller Surface Profile: V Groove
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 114.3
Roller Diameter - Inch: 4.5
Other Features: Rubber Lip Seal | Carbon Steel Material | Carbon Steel Roller Material
Rolling Element: Taper Roller Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY
PTR 4 1/2

COMPARE

PTR 4 1/2

Description
PTR 4 1/2 TRACK ROLLER ; 4.5" RLR DIA TRB

RBC BEARINGS

Part # PTR 4 1/2

BDI # 23207584

Features

Roller Width - Inch: 2
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Roller Width - Millimeter: 50.8

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 114.3
Roller Diameter - Inch: 4.5

Price Inventory : Available to order
Loading Price
QTY