Features
Roller Width - Inch:
2.992
Thread Size:
M64 X 6
Stud Diameter - Inch:
2.52
Stud Diameter - Millimeter:
64
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
150
Roller Diameter - Inch:
5.906
Global Part Number GPN:
239288
HPCE-150
Description
HPCE-150 PLAIN LOAD RUNNER ; 150MM ROLLER DIA 76MM ROLLER WIDTH
Part # HPCE-150
BDI # 737107
Features
Roller Width - Inch:
2.992
Thread Size:
M64 X 6
Stud Diameter - Inch:
2.52
Stud Diameter - Millimeter:
64
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
150
Roller Diameter - Inch:
5.906
Global Part Number GPN:
239308
HPJE-150
Description
HPJE-150 FLANGED LOAD RUNNER ; 150MM ROLLER DIA 76MM ROLLER WIDTH
Part # HPJE-150
BDI # 737153
Features
Roller Width - Inch:
2.992
Thread Size:
M64 X 6
Stud Diameter - Inch:
2.52
Stud Diameter - Millimeter:
64
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
150
Roller Diameter - Inch:
5.906
Global Part Number GPN:
239347
HPCA-150
Description
HPCA-150 PLAIN LOAD RUNNER ; 150MM RLR DIA 73MM RLR WIDTH
Part # HPCA-150
BDI # 737087
Features
Roller Width - Inch:
2.756
Roller Width - Millimeter:
70
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
150
Roller Diameter - Inch:
5.906
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239540
HPJ-150
Description
HPJ-150 FLANGED LOAD RUNNER ; 150MM ROLLER DIA 76MM ROLLER WIDTH
Part # HPJ-150
BDI # 737127
Features
Roller Width - Inch:
2.992
Thread Size:
M64 X 6
Stud Diameter - Inch:
2.52
Stud Diameter - Millimeter:
64
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
150
Roller Diameter - Inch:
5.906
Global Part Number GPN:
239327