Page 1 of 5

Next

Compare

COMPARE

CRHB-8-1

Description
CRHB-8-1 STUD TRACK ROLLER

KOYO

Part # CRHB-8-1

BDI # 20073503

Features

Roller Width - Inch: 0.375
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Roller Diameter - Inch: 0.5
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Available to order
Loading Price
QTY
CFH 1/2 B

COMPARE

CFH 1/2 B

Description
CFH 1/2 B LOAD RUNNER, HEX/HD/NO SEALS (SMARTCATALOG)

OSBORN LOAD RUNNERS

Part # 0009215600

BDI # 25992002

Features

Roller Width - Inch: 0.375
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Roller Diameter - Inch: 0.5
Other Features: High Alloy Steel Tread

Price Inventory : Available to order
Loading Price
QTY
CFH 1/2 S

COMPARE

CFH 1/2 S

Description
CFH 1/2 S LOAD RUNNER, HD W/SEALS (SMARTCATALOG)

OSBORN LOAD RUNNERS

Part # 0009215700

BDI # 25968944

Features

Roller Width - Inch: 0.375
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Roller Diameter - Inch: 0.5
Other Features: High Alloy Steel Tread | Lubri-Disc Seals

Price Inventory : Available to order
Loading Price
QTY
CRHSB-8-1

COMPARE

CRHSB-8-1

Description
CRHSB-8-1 NEEDLE BEARING ; CYLINDRICAL OD SEALED

CONSOLIDATED BEARING

Part # CRHSB-8-1

BDI # 198406

Features

Roller Width - Inch: 0.375
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Roller Width - Millimeter: 9.525

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Roller Diameter - Inch: 0.5

Price Inventory : Available to order
Loading Price
QTY

COMPARE

CRHSBC-8-1

Description
CRHSBC-8-1 STUD TRACK ROLLER

KOYO

Part # CRHSBC-8-1

BDI # 20073470

Features

Roller Width - Inch: 0.375
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Roller Diameter - Inch: 0.5
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Available to order
Loading Price
QTY