Page 1 of 3

Next

Compare
CFH 9/16 SB

COMPARE

CFH 9/16 SB

Description
CFH 9/16 SB CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH

MCGILL

Part # CFH 9/16 SB

BDI # 347202

Features

Roller Width - Inch: 0.375
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 14.3
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 22523

Price Inventory : Available to order
Loading Price
QTY
CRH9VUU

COMPARE

CRH9VUU

Description
CRH9VUU CAM FOLLOWER

IKO

Part # CRH9VUU

BDI # 514523

Features

Roller Width - Inch: 0.375
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 14.3
Other Features: Full Complement | Screwdriver Slot | Black Oxide Coating
Global Part Number GPN: 238541

Price Inventory : Available to order
Loading Price
QTY
CRH9V

COMPARE

CRH9V

Description
CRH9V CAM FOLLOWER

IKO

Part # CRH9V

BDI # 514519

Features

Roller Width - Inch: 0.375
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 14.3
Other Features: Full Complement | Screwdriver Slot | Black Oxide Coating
Global Part Number GPN: 238537

Price Inventory : Available to order
Loading Price
QTY
CRH9VB

COMPARE

CRH9VB

Description
CRH9VB CAM FOLLOWER

IKO

Part # CRH9VB

BDI # 514520

Features

Roller Width - Inch: 0.375
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 14.3
Other Features: Full Complement | Black Oxide Coating
Global Part Number GPN: 238538

Price Inventory : Available to order
Loading Price
QTY
CRH9VBUU

COMPARE

CRH9VBUU

Description
CRH9VBUU CAM FOLLOWER

IKO

Part # CRH9VBUU

BDI # 514521

Features

Roller Width - Inch: 0.375
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 14.3
Other Features: Full Complement | Black Oxide Coating
Global Part Number GPN: 238539

Price Inventory : Available to order
Loading Price
QTY