E7-20TI-72
Description
E7-20TI-72 IMPACT IDLER ; 7" DIA ROLLER 20DEG 72" WIDE BELT CEMA E
Part # E7-20TI-72
BDI # 21976716
Features
Roller Width - Inch:
25.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Rubber Disc
Mounting Method:
Side Mount
E7-45TSA-84-04
Description
E7-45TSA-84-04 IDLER SELF-ALIGNER ASSY, CEMA E EQ TROUGHE CEMA E 84" BELT WIDTH (SMARTCATALOG)
Part # E7-45TSA-84-04
BDI # 26386875
Features
Roller Width - Inch:
29.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Steel
Mounting Method:
Side Mount
E7-35T-72-04
Description
E7-35T-72-04 IDLER ASSEMBLY, CEMA E EQ TROUGHER CEMA E 72" BELT WIDTH (SMARTCATALOG)
Part # E7-35T-72-04
BDI # 26374727
Features
Roller Width - Inch:
25.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Mounting Method:
Side Mount
E7-TI-72
Description
E7-TI-72 IMPACT IDLER ROLL ; 7" DIA ROLLER 72" WIDE BELT CEMA E
Part # E7-TI-72
BDI # 21977276
Features
Roller Width - Inch:
25.75
Roller Width - Millimeter:
654.05
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1828.8
Product Name:
Roller
Belt Width - Inch:
72
E7-20U-36-04
Description
E7-20U-36-04 IDLER ASSEMBLY, CEMA E UNEQ TR CEMA E 36" W BLT (SMARTCATALOG)
Part # E7-20U-36-04
BDI # 26368336
Features
Roller Width - Inch:
21.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Mounting Method:
Side Mount