VLRE-7-1/2

COMPARE

VLRE-7-1/2

Description
VLRE-7-1/2 V-GROOVED LOAD RUNNER ; 7-1/2" ROLLER DIA 3" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # VLRE-7-1/2

BDI # 737386

Features

Roller Width - Inch: 3
Thread Size: 2-1/2-12
Stud Diameter - Inch: 2.5
Stud Diameter - Millimeter: 63.5
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 190.5
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239496

Price Inventory : Available to order
Loading Price
QTY
VLR-7-1/2

COMPARE

VLR-7-1/2

Description
VLR-7-1/2 V-GROOVED LOAD RUNNER ; 7-1/2" ROLLER DIA 3" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # VLR-7-1/2

BDI # 737376

Features

Roller Width - Inch: 3
Thread Size: 2-1/2-12
Stud Diameter - Inch: 2.5
Stud Diameter - Millimeter: 63.5
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 190.5
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239486

Price Inventory : Available to order
Loading Price
QTY
VTRY 7 1/2

COMPARE

VTRY 7 1/2

Description
VTRY 7 1/2 V-GROOVED TRACK ROLLER ; YOKE STYLE TRB TYPE 7.5" RLR DIA

RBC BEARINGS

Part # VTRY 7 1/2

BDI # 23207854

Features

Roller Width - Inch: 3.25
Roller Width - Millimeter: 82.55
Roller Surface Profile: V Groove
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 190.5
Roller Diameter - Inch: 7.5
Other Features: Rubber Lip Seal | Carbon Steel Material | Carbon Steel Roller Material
Rolling Element: Taper Roller Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY