Page 1 of 9

Next

Compare
PTR 5

COMPARE

PTR 5

Description
PTR 5 TRACK ROLLER ; 5" RLR DIA TRB

RBC BEARINGS

Part # PTR 5

BDI # 23207623

Features

Roller Width - Inch: 3
Thread Size: 2-12
Stud Diameter - Inch: 2
Stud Diameter - Millimeter: 50.8
Roller Width - Millimeter: 76.2

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Price Inventory : Available to order
Loading Price
QTY
906-656881

COMPARE

906-656881

Description
906-656881 ROLLER ; NON-RETURNABLE

REXNORD

Part # 906-656881

BDI # 24109493

Features

Roller Width - Inch: 3.03
Series: 906
Bearing Type: Sleeve Bearing
Roller Diameter - Millimeter: 73.66
Inch - Metric: Inch

Shaft Dia/Bore - Millimeter: 15.875
Shaft Dia/Bore - Inch: 0.625
Roller Type: Single
Roller Material: Acetal
Other Features: 60 Shore Hardness Tan Thermoplastic Rubber Surface Hub | 3.5" Flange Diameter

Price Inventory : Available to order
Loading Price
QTY
906-656721

COMPARE

906-656721

Description
906-656721 CONVEYOR ROLLER ; NON-RETURNABLE 906 OD2.9XID5/8IN 2MATL

REXNORD

Part # 906-656721

BDI # 26252637

Features

Roller Width - Inch: 3.03
Series: 906
Bearing Type: Sleeve Bearing
Roller Diameter - Millimeter: 73.66
Inch - Metric: Inch

Shaft Dia/Bore - Millimeter: 15.875
Shaft Dia/Bore - Inch: 0.625
Roller Type: Single
Roller Material: Acetal
Other Features: Thermoplastic Rubber Surface | Tan Color Hub

Price Inventory : Available to order
Loading Price
QTY
FLR-5

COMPARE

FLR-5

Description
FLR-5 FLANGED LOAD RUNNER ; 5" ROLLER DIA 3" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # FLR-5

BDI # 737010

Features

Roller Width - Inch: 3
Thread Size: 2-12
Stud Diameter - Inch: 2
Stud Diameter - Millimeter: 50.8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 127
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239242

Price Inventory : Available to order
Loading Price
QTY
HPJE-125

COMPARE

HPJE-125

Description
HPJE-125 FLANGED LOAD RUNNER ; 125MM ROLLER DIA 76MM ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # HPJE-125

BDI # 737152

Features

Roller Width - Inch: 2.992
Thread Size: M48 X 5
Stud Diameter - Inch: 1.89
Stud Diameter - Millimeter: 48
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 125
Roller Diameter - Inch: 4.921
Global Part Number GPN: 239346

Price Inventory : Available to order
Loading Price
QTY