C5-F-54-09-1
Description
C5-F-54-09-1 STEEL FLAT CARRY ROLLER ; CEMA C
Part # C5-F-54-09-1
BDI # 21985868
Features
Roller Width - Inch:
57.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Mounting Method:
Base Mount
C5-F-54-09-4
Description
C5-F-54-09-4 STEEL FLAT CARRY ROLLER ; CEMA C
Part # C5-F-54-09-4
BDI # 21985870
Features
Roller Width - Inch:
57.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Mounting Method:
Base Mount
54-GD5043-02
Description
54-GD5043-02 RTN D 4.5 DRP RBDSC FS ; IDLER NON RET
Part # 54-GD5043-02
BDI # 18140935
Features
Roller Width - Inch:
57
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Rubber Disc
Other Features:
Sealed | 15 Disc
Mounting Method:
Top Mount
54-GD5052-01
Description
54-GD5052-01 IDLRTN P/A ST L/L RG ; IDLER NON RETURNABLE
Part # 54-GD5052-01
BDI # 18140936
Features
Roller Width - Inch:
57
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
Positive Arm | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
C6-RSA4-54-09
Description
C6-RSA4-54-09 STEEL RETURN SHELF-ALIGNER ; 6" DIA ROLL 54"WIDE BELT CEMA C 4.5"DROP
Part # C6-RSA4-54-09
BDI # 21980216
Features
Roller Width - Inch:
57.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Mounting Method:
Top Mount