E7-RRD-72-7S
Description
E7-RRD-72-7S IDLER RETURN DISC ; CEMA E RUBBER
Part # E7-RRD-72-7S
BDI # 24657899
Features
Roller Width - Inch:
75.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
72-GD5040-02
Description
72-GD5040-02 RTN D 4.5 DRP ST FS IDLER ; NON RETURNABLE
Part # 72-GD5040-02
BDI # 18141612
Features
Roller Width - Inch:
75
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Other Features:
Sealed
Mounting Method:
Top Mount
72-GD5040-01
Description
72 GD5040 01 ; POR RETURN D 4.5 DROP STEEL RG
Part # 72-GD5040-01
BDI # 18141655
Features
Roller Width - Inch:
75
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Mounting Method:
Top Mount
D6-RRD-72
Description
D6-RRD-72 RUBBER DISC RETURN ROLL ; 6" DIA ROLLER 72" WIDE BELT CEMA D
Part # D6-RRD-72
BDI # 21979188
Features
Roller Width - Inch:
75.13
Roller Width - Millimeter:
1908.302
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1828.8
Product Name:
Roller
Belt Width - Inch:
72
D5-RRD-72-1
Description
D5-RRD-72-1 RUBBER DISC RETURN ; CEMA D RUBBER
Part # D5-RRD-72-1
BDI # 21986294
Features
Roller Width - Inch:
75.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Rubber Disc
Mounting Method:
Top Mount