Page 1 of 5

Next

Compare
FLR-1 W/HARDWARE

COMPARE

FLR-1 W/HARDWARE

Description
FLR-1 W/HARDWARE LOAD RUNNER ; 1IN DIA X 0.781IN WD ROLLER FLANGED

OSBORN LOAD RUNNERS

Part # FLR-1 W/HARDWARE

BDI # 21519537

Features

Roller Width - Inch: 0.781
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Roller Diameter - Inch: 1
Other Features: High Alloy Steel Tread | With Hardware

Price Inventory : Available to order
Loading Price
QTY
FLR-1

COMPARE

FLR-1

Description
FLR-1 FLANGED LOAD RUNNER ; 1" ROLLER DIA 0.781" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # FLR-1

BDI # 736992

Features

Roller Width - Inch: 0.781
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239224

Price Inventory : Available to order
Loading Price
QTY
PLRS-1

COMPARE

PLRS-1

Description
PLRS-1 PLAIN LOAD RUNNER ; 1" ROLLER DIA 25/32" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # PLRS-1

BDI # 737296

Features

Roller Width - Inch: 0.781
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Other Features: Corrosion Resistant | Stainless Steel Tread
Global Part Number GPN: 239445

Price Inventory : Available to order
Loading Price
QTY
PLR-1

COMPARE

PLR-1

Description
PLR-1 PLAIN LOAD RUNNER ; 1" ROLLER DIA 25/32" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # PLR-1

BDI # 737239

Features

Roller Width - Inch: 0.781
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239387

Price Inventory : Available to order
Loading Price
QTY
PLRH-1

COMPARE

PLRH-1

Description
PLRH-1 PLAIN LOAD RUNNER ; 1" ROLLER DIA 0.781" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # PLRH-1

BDI # 737281

Features

Roller Width - Inch: 0.781
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Other Features: Used for High-Temperature Applications
Global Part Number GPN: 239429

Price Inventory : Available to order
Loading Price
QTY