FLRE-1-1/2
Description
FLRE-1-1/2 FLANGED LOAD RUNNER ; 1.5" ROLLER DIA 1.187" ROLLER WIDTH
Part # FLRE-1-1/2
BDI # 736968
Features
Roller Width - Inch:
1.188
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239253
FTR 1 1/2
Description
FTR 1 1/2 TRACK ROLLER ; 1.5" RLR DIA BALL BEARING
Part # FTR 1 1/2
BDI # 23207631
Features
Roller Width - Inch:
1.188
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Roller Width - Millimeter:
30.175
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Roller Diameter - Inch:
1.5
FLRH-1-1/2
Description
FLRH-1-1/2 FLANGED LOAD RUNNER ; 1.5" ROLLER DIA 1.188" ROLLER WIDTH
Part # FLRH-1-1/2
BDI # 737026
Features
Roller Width - Inch:
1.188
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Other Features:
Used for High-Temperature Applications
Global Part Number GPN:
239271
Features
Roller Width - Inch:
1.188
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Other Features:
Nylon Tread | Seals Out Contamination
Global Part Number GPN:
239436
PLRSE-1-3/4
Description
PLRSE-1-3/4 PLAIN LOAD RUNNER ; 1.75" ROLLER DIA 1.188" ROLLER WIDTH
Part # PLRSE-1-3/4
BDI # 737305
Features
Roller Width - Inch:
1.188
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
44.45
Other Features:
Corrosion Resistant | Stainless Steel Tread
Global Part Number GPN:
239452