Page 1 of 2

Next

Compare
VTRE 2 1/2

COMPARE

VTRE 2 1/2

Description
VTRE 2 1/2 TRACK ROLLER ; 2-1/2" RLR DIA STUD STYLE

RBC BEARINGS

Part # VTRE 2 1/2

BDI # 23209615

Features

Roller Width - Inch: 1.313
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Roller Width - Millimeter: 33.35

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Roller Diameter - Inch: 2.5

Price Inventory : Available to order
Loading Price
QTY
VLRS-2-1/2

COMPARE

VLRS-2-1/2

Description
VLRS-2-1/2 V-GROOVED LOAD RUNNER ; 2.5" ROLLER DIA 1.312" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # VLRS-2-1/2

BDI # 737392

Features

Roller Width - Inch: 1.313
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Other Features: Corrosion Resistant | Stainless Steel Tread
Global Part Number GPN: 239502

Price Inventory : Available to order
Loading Price
QTY
VLRH-2-1/2

COMPARE

VLRH-2-1/2

Description
VLRH-2-1/2 V-GROOVED LOAD RUNNER ; 2.5" ROLLER DIA 1.312" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # VLRH-2-1/2

BDI # 737389

Features

Roller Width - Inch: 1.313
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Other Features: Used for High-Temperature Applications
Global Part Number GPN: 239499

Price Inventory : Available to order
Loading Price
QTY
VTR 2 1/2

COMPARE

VTR 2 1/2

Description
VTR 2 1/2 TRACK ROLLER ; POR 2.5" DIA STUD STYLE BB

RBC BEARINGS

Part # VTR 2 1/2

BDI # 23207822

Features

Roller Width - Inch: 1.313
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Roller Width - Millimeter: 33.35

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Roller Diameter - Inch: 2.5

Price Inventory : Available to order
Loading Price
QTY
VCF 2 1/2

COMPARE

VCF 2 1/2

Description
VCF 2 1/2 CAM FOLLOWER BEARING ; 2-1/2" ROLLER DIA 1-5/16" ROLLER WIDTH

MCGILL

Part # VCF 2 1/2

BDI # 344176

Features

Roller Width - Inch: 1.313
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Other Features: End Plug | Black Oxide Coating | Rubber Lip Seals
Global Part Number GPN: 20763

Price Inventory : Available to order
Loading Price
QTY