HPV-100-1
Description
HPV-100-1 V-GROOVED LOAD RUNNER ; 140MM ROLLER DIA 50.5MM ROLLER WIDTH
Part # HPV-100-1
BDI # 737161
Features
Roller Width - Inch:
1.988
Thread Size:
M30 X 3.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
140
Roller Diameter - Inch:
5.512
Global Part Number GPN:
239358
HPVE-76
Description
HPVE-76 V-GROOVED LOAD RUNNER ; 120MM ROLLER DIA 50.5MM ROLLER WIDTH
Part # HPVE-76
BDI # 737178
Features
Roller Width - Inch:
1.988
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
120
Roller Diameter - Inch:
4.724
Global Part Number GPN:
239373
HPV-76
Description
HPV-76 V-GROOVED LOAD RUNNER ; 120MM ROLLER DIA 50.5MM ROLLER WIDTH
Part # HPV-76
BDI # 737159
Features
Roller Width - Inch:
1.988
Thread Size:
M30 X 3.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
120
Roller Diameter - Inch:
4.724
Global Part Number GPN:
239365
HPVE-100
Description
HPVE-100 V-GROOVED LOAD RUNNER ; 140MM ROLLER DIA 50.5MM ROLLER WIDTH
Part # HPVE-100
BDI # 737179
Features
Roller Width - Inch:
1.988
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
140
Roller Diameter - Inch:
5.512
Global Part Number GPN:
239366
HPV-100
Description
HPV-100 V-GROOVED LOAD RUNNER ; 140MM ROLLER DIA 50.5MM ROLLER WIDTH
Part # HPV-100
BDI # 737160
Features
Roller Width - Inch:
1.988
Thread Size:
M30 X 3.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
140
Roller Diameter - Inch:
5.512
Global Part Number GPN:
239357