Page 1 of 26

Next

Compare
FTR 4

COMPARE

FTR 4

Description
FTR 4 TRACK ROLLER ; POR HEAVY-DUTY STUD-TYPE 4" OD TRB

RBC BEARINGS

Part # FTR 4

BDI # 21920453

Features

Roller Width - Inch: 2
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Roller Width - Millimeter: 50.8

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Price Inventory : Available to order
Loading Price
QTY
CRH56VBUUR

COMPARE

CRH56VBUUR

Description
CRH56VBUUR CAM FOLLOWER

IKO

Part # CRH56VBUUR

BDI # 514507

Features

Roller Width - Inch: 2
Thread Size: 1-3/4-12
Stud Diameter - Inch: 1.75
Stud Diameter - Millimeter: 44.45
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Other Features: Full Complement | Black Oxide Coating
Global Part Number GPN: 238525

Price Inventory : Available to order
Loading Price
QTY
CRY56V

COMPARE

CRY56V

Description
CRY56V HEAVY DUTY ROLLER FOLLOWER

IKO

Part # CRY56V

BDI # 514572

Features

Roller Width - Inch: 2
Roller Width - Millimeter: 50.8
Roller Surface Profile: Flat
Enclosure: Metal Shielded
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Roller Diameter - Inch: 3.5
Other Features: Full Complement | Non-Separable | With Inner Ring | Black Oxide Coating
Global Part Number GPN: 238599

Price Inventory : Available to order
Loading Price
QTY
CF 3-1/2 SB

COMPARE

CF 3-1/2 SB

Description
CF 3-1/2 SB LOAD RUNNER ; HEX DRIVE W/SEALS

OSBORN LOAD RUNNERS

Part # CF 3-1/2 SB

BDI # 25992018

Features

Roller Width - Inch: 2
Thread Size: 1-3/8-12
Stud Diameter - Inch: 1.375
Stud Diameter - Millimeter: 34.925
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Roller Diameter - Inch: 3.5
Other Features: High Alloy Steel Tread | Lubri-Disc Seals

Price Inventory : Available to order
Loading Price
QTY
PTRE 3

COMPARE

PTRE 3

Description
PTRE 3 TRACK ROLLER ; POR 3" RLR DIA STUD TYPE

RBC BEARINGS

Part # PTRE 3

BDI # 23209409

Features

Roller Width - Inch: 2
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Roller Width - Millimeter: 50.8

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 76.2
Roller Diameter - Inch: 3

Price Inventory : Available to order
Loading Price
QTY