E7-35TI-72
Description
E7-35TI-72 IMPACT IDLER ; 7" DIA ROLLER 35DEG 72" WIDE BELT CEMA E
Part # E7-35TI-72
BDI # 21976750
Features
Roller Width - Inch:
25.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Rubber Disc
Mounting Method:
Side Mount
E7-45T-72-04
Description
E7-45T-72-04 IDLER ASSEMBLY, CEMA E EQ TROUGHER CEMA E 72" BELT WIDTH (SMARTCATALOG)
Part # E7-45T-72-04
BDI # 26386909
Features
Roller Width - Inch:
25.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Mounting Method:
Side Mount
E7-35T-72-04
Description
E7-35T-72-04 IDLER ASSEMBLY, CEMA E EQ TROUGHER CEMA E 72" BELT WIDTH (SMARTCATALOG)
Part # E7-35T-72-04
BDI # 26374727
Features
Roller Width - Inch:
25.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Mounting Method:
Side Mount
E7-35TSA-72-04
Description
E7-35TSA-72-04 IDLER SELF-ALIGNER ASSY, CEMA E EQ TROUGHE CEMA E 72" BELT WIDTH (SMARTCATALOG)
Part # E7-35TSA-72-04
BDI # 26374730
Features
Roller Width - Inch:
25.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Mounting Method:
Side Mount
E7-20T-72-04
Description
E7-20T-72-04 IDLER ASSEMBLY, CEMA E EQ TROUGHER CEMA E 72" BELT WIDTH (SMARTCATALOG)
Part # E7-20T-72-04
BDI # 26386892
Features
Roller Width - Inch:
25.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Mounting Method:
Side Mount