611-21135-01
Description
611 21135 01 ; POR 5X45DSCRUB R/G PRE97-B
Part # 611-21135-01
BDI # 18141489
Features
Roller Width - Inch:
45
Roller Width - Millimeter:
1143
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Regreasable | 11 Disc
Belt Width - Millimeter:
1066.8
Product Name:
Roller
C5-RRD-42
Description
C5-RRD-42 RUBBER DISC RETURN ROLL ; 5" DIA ROLLER 42" WIDE BELT CEMA C
Part # C5-RRD-42
BDI # 21978638
Features
Roller Width - Inch:
45.13
Roller Width - Millimeter:
1146.302
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1066.8
Product Name:
Roller
Belt Width - Inch:
42
D6-RRD-42-4S
Description
D6-RRD-42-4S RUBBER DISC ASSEMBLY, CEMA D RETURN CEMA D 42" BELT WIDTH (SMARTCATALOG)
Part # D6-RRD-42-4S
BDI # 26374365
Features
Roller Width - Inch:
45.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
42-GC5050-02
Description
42-GC5050-02 IDLER ; POR I/P 4.5DROP STL F/S
Part # 42-GC5050-02
BDI # 18140583
Features
Roller Width - Inch:
45
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
Inclined Pivot | Sealed
Mounting Method:
Top Mount
D6-RRD-42
Description
D6-RRD-42 RUBBER DISC RETURN ROLL ; 6" DIA ROLLER 42" WIDE BELT CEMA D
Part # D6-RRD-42
BDI # 21979180
Features
Roller Width - Inch:
45.13
Roller Width - Millimeter:
1146.302
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1066.8
Product Name:
Roller
Belt Width - Inch:
42