D6-20T-48-09
Description
D6-20T-48-09 STEEL IDLER ; 6" DIA ROLL 20DEG 48" WIDE BELT CEMA D
Part # D6-20T-48-09
BDI # 21979340
Features
Roller Width - Inch:
17.63
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Mounting Method:
Side Mount
D6-20T-54-09
Description
D6-20T-54-09 STEEL IDLER ; 6" DIA ROLL 20DEG 54" WIDE BELT CEMA D
Part # D6-20T-54-09
BDI # 21979342
Features
Roller Width - Inch:
19.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Mounting Method:
Side Mount
18-GC5056-02
Description
18-GC5056-02 IDLER ; POR P/A 4.5DRP DSCRUB F/S
Part # 18-GC5056-02
BDI # 18138914
Features
Roller Width - Inch:
21
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Rubber Disc
Other Features:
Positive Arm | Sealed | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height | 9 Disc
Mounting Method:
Top Mount
60-GC5412-01
Description
60-GC5412-01 IDLER ; POR 45 P/A STEEL EQ R/G
Part # 60-GC5412-01
BDI # 18141415
Features
Roller Width - Inch:
21
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Other Features:
Positive Arm | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount
C6-20TI-54
Description
C6-20TI-54 IMPACT IDLER ; 6" DIA ROLL 20DEG 54" WIDE BELT CEMA C
Part # C6-20TI-54
BDI # 21979852
Features
Roller Width - Inch:
19.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Rubber Disc
Mounting Method:
Side Mount