Page 1 of 20

Next

Compare
FTR 4

COMPARE

FTR 4

Description
FTR 4 TRACK ROLLER ; POR HEAVY-DUTY STUD-TYPE 4" OD TRB

RBC BEARINGS

Part # FTR 4

BDI # 21920453

Features

Roller Width - Inch: 2
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Roller Width - Millimeter: 50.8

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Price Inventory : Available to order
Loading Price
QTY
CRY56V

COMPARE

CRY56V

Description
CRY56V HEAVY DUTY ROLLER FOLLOWER

IKO

Part # CRY56V

BDI # 514572

Features

Roller Width - Inch: 2
Roller Width - Millimeter: 50.8
Roller Surface Profile: Flat
Enclosure: Metal Shielded
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Roller Diameter - Inch: 3.5
Other Features: Full Complement | Non-Separable | With Inner Ring | Black Oxide Coating
Global Part Number GPN: 238599

Price Inventory : Available to order
Loading Price
QTY
HPCE-76-1

COMPARE

HPCE-76-1

Description
HPCE-76-1 PLAIN LOAD RUNNER ; 76MM ROLLER DIA 52MM ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # HPCE-76-1

BDI # 737101

Features

Roller Width - Inch: 2.047
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 76
Roller Diameter - Inch: 2.992
Global Part Number GPN: 239320

Price Inventory : Available to order
Loading Price
QTY
PTRE 3

COMPARE

PTRE 3

Description
PTRE 3 TRACK ROLLER ; POR 3" RLR DIA STUD TYPE

RBC BEARINGS

Part # PTRE 3

BDI # 23209409

Features

Roller Width - Inch: 2
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Roller Width - Millimeter: 50.8

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 76.2
Roller Diameter - Inch: 3

Price Inventory : Available to order
Loading Price
QTY
YCRS-56

COMPARE

YCRS-56

Description
YCRS-56 CAM YOKE ROLLER NEEDLE BEARING

CONSOLIDATED BEARING

Part # YCRS-56

BDI # 210973

Features

Roller Width - Inch: 2
Roller Width - Millimeter: 50.8
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Bore - Millimeter: 28.575
Roller Diameter - Millimeter: 88.9
Roller Diameter - Inch: 3.5
Rolling Element: Needle Bearing

Price Inventory : Available to order
Loading Price
QTY