Page 1 of 54

Next

Compare
NUKR40.2SK

COMPARE

NUKR40.2SK

Description
NUKR40.2SK CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

KOYO

Part # NUKR40.2SK

BDI # 1407913

Features

Roller Width - Inch: 2.283
Thread Size: M18 X 1.5
Stud Diameter - Inch: 0.709
Stud Diameter - Millimeter: 18
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 40
Roller Diameter - Inch: 1.575
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : In stock
Loading Price
QTY
PHC 56B-3X10FT

COMPARE

PHC 56B-3X10FT

Description
PHC 56B-3X10FT ROLLER CHAIN ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHC 56B-3X10FT

BDI # 1280148

Features

Roller Width - Inch: 2.1
Chain Pitch - Inch: 3.5
Chain Size: 56B-3
Component: Chain
Roller Diameter - Millimeter: 53.98

Inch - Metric: Metric
Material: Carbon Steel
Roller Material: Carbon Steel
Chain Series: Standard
Internal Special Features: No

Price Inventory : Available to order
Loading Price
QTY
FTR 4

COMPARE

FTR 4

Description
FTR 4 TRACK ROLLER ; POR HEAVY-DUTY STUD-TYPE 4" OD TRB

RBC BEARINGS

Part # FTR 4

BDI # 21920453

Features

Roller Width - Inch: 2
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Roller Width - Millimeter: 50.8

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Price Inventory : Available to order
Loading Price
QTY
PHC 64B-3X5MTR

COMPARE

PHC 64B-3X5MTR

Description
PHC 64B-3X5MTR ROLLER CHAIN ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHC 64B-3X5MTR

BDI # 1280151

Features

Roller Width - Inch: 2.4
Chain Pitch - Inch: 4
Chain Size: 64B-3
Component: Chain
Roller Diameter - Millimeter: 63.5

Inch - Metric: Metric
Material: Carbon Steel
Roller Material: Carbon Steel
Chain Series: Standard
Internal Special Features: No

Price Inventory : Available to order
Loading Price
QTY
PHC 64B-3X10FT

COMPARE

PHC 64B-3X10FT

Description
PHC 64B-3X10FT ROLLER CHAIN ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHC 64B-3X10FT

BDI # 1280150

Features

Roller Width - Inch: 2.4
Chain Pitch - Inch: 4
Chain Size: 64B-3
Component: Chain
Roller Diameter - Millimeter: 63.5

Inch - Metric: Metric
Material: Carbon Steel
Roller Material: Carbon Steel
Chain Series: Standard
Internal Special Features: No

Price Inventory : Available to order
Loading Price
QTY