Page 1 of 36

Next

Compare
18-GC5056-02

COMPARE

18-GC5056-02

Description
18-GC5056-02 IDLER ; POR P/A 4.5DRP DSCRUB F/S

REXNORD

Part # 18-GC5056-02

BDI # 18138914

Features

Roller Width - Inch: 21
Bearing Type: Tapered Roller Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 27
Roller Material: Rubber Disc
Other Features: Positive Arm | Sealed | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height | 9 Disc
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
60-GC5412-01

COMPARE

60-GC5412-01

Description
60-GC5412-01 IDLER ; POR 45 P/A STEEL EQ R/G

REXNORD

Part # 60-GC5412-01

BDI # 18141415

Features

Roller Width - Inch: 21
Bearing Type: Tapered Roller Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Steel
Other Features: Positive Arm | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D5-20U-30-09

COMPARE

D5-20U-30-09

Description
D5-20U-30-09 STEEL IDLER ; 5" DIA ROLLER 20DEG 30" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D5-20U-30-09

BDI # 21980629

Features

Roller Width - Inch: 21.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
18-GC5056-01

COMPARE

18-GC5056-01

Description
18-GC5056-01 IDLER ; POR P/A 4.5DRP DSCRUB R/G

REXNORD

Part # 18-GC5056-01

BDI # 18138913

Features

Roller Width - Inch: 21
Bearing Type: Tapered Roller Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 27
Roller Material: Rubber Disc
Other Features: Positive Arm | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height | 9 Disc
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D6-20UI-30

COMPARE

D6-20UI-30

Description
D6-20UI-30 IMPACT IDLER ; 6" DIA ROLL 20DEG 30" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D6-20UI-30

BDI # 21979398

Features

Roller Width - Inch: 21.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY