YR-5-X
Description
YR-5-X NEEDLE BRG CAM FOLLOWER ; YOKE TYPE NON-CROWNED SEALED
Part # YR-5-X
BDI # 841474
Features
Roller Width - Inch:
2.75
Roller Width - Millimeter:
69.85
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Other Features:
Full Complement
Global Part Number GPN:
589429
Features
Roller Width - Inch:
2.598
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Other Features:
Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class
PHC 72B-3X10FT
Description
PHC 72B-3X10FT ROLLER CHAIN ; NON-RETURNABLE
Part # PHC 72B-3X10FT
BDI # 1280152
Features
Roller Width - Inch:
2.7
Chain Pitch - Inch:
4.5
Chain Size:
72B-3
Component:
Chain
Roller Diameter - Millimeter:
72.39
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
PHC 72B-2O/L
Description
PHC 72B-2O/L ROLLER CHAIN ; NON-RETURNABLE
Part # PHC 72B-2O/L
BDI # 1280751
Features
Roller Width - Inch:
2.7
Chain Pitch - Inch:
4.5
Chain Size:
72B-2
Component:
Offset Link
Roller Diameter - Millimeter:
72.39
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
PHC 72B-1O/L
Description
PHC 72B-1O/L ROLLER CHAIN ; NON-RETURNABLE
Part # PHC 72B-1O/L
BDI # 1280736
Features
Roller Width - Inch:
2.7
Chain Pitch - Inch:
4.5
Chain Size:
72B
Component:
Offset Link
Roller Diameter - Millimeter:
72.39
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No