36-GC6051-01
Description
36-GC6051-01 IDLER ; POR A/S 4.5DRP STEEL R/G
Part # 36-GC6051-01
BDI # 18140457
Features
Roller Width - Inch:
39
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
Actuating Shoe
Mounting Method:
Top Mount
36-GD6020-01
Description
36 GD6020 01 ; POR IDLER FLAT STEEL 4.25RISE R/G
Part # 36-GD6020-01
BDI # 18140240
Features
Roller Width - Inch:
39
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Mounting Method:
Base Mount
36-GD6043-02
Description
36 GD6043 02 ; POR RTN D 4.5 DROP DSCRUB FS
Part # 36-GD6043-02
BDI # 18140247
Features
Roller Width - Inch:
39
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Other Features:
Sealed | 12 Disc
Mounting Method:
Top Mount
611-21308-01
Description
611 21308 01 36C6042FS ; POR ROLL 6X39SPRL G/SL F/S C
Part # 611-21308-01
BDI # 18141263
Features
Roller Width - Inch:
39
Roller Width - Millimeter:
990.6
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Sealed
Belt Width - Millimeter:
914.4
Product Name:
Roller
54-GC5313-01
Description
54-GC5313-01 IDLER ; POR 35 P/A STEEL UEQ R/G
Part # 54-GC5313-01
BDI # 18141281
Features
Roller Width - Inch:
39
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
Positive Arm | 9 Inch Wide Secondary Roller | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount