NCF-7/8-SB

COMPARE

NCF-7/8-SB

Description
NCF-7/8-SB LOAD RUNNER

OSBORN LOAD RUNNERS

Part # NCF-7/8-SB

BDI # 737191

Features

Roller Width - Inch: 0.56
Thread Size: 3/8-24
Stud Diameter - Inch: 0.375
Stud Diameter - Millimeter: 9.525
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 22.225
Other Features: Full Complement | Radial Lip Seals
Global Part Number GPN: 590901

Price Inventory : Available to order
Loading Price
QTY