Page 1 of 15

Next

Compare
NATR 15 PP

COMPARE

NATR 15 PP

Description
NATR 15 PP

SKF

Part # NATR 15 PP

BDI # 1417281

Features

Roller Width - Inch: 0.709
Roller Width - Millimeter: 18
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Roller Diameter - Inch: 1.378
Other Features: Caged | With Flanged Inner Ring | 3 Stage Sealing
Rolling Element: Needle Bearing

Price Inventory : In stock
Loading Price
QTY
KRV 35 PP

COMPARE

KRV 35 PP

Description
KRV 35 PPA

SKF

Part # KRV 35 PPA

BDI # 1417273

Features

Roller Width - Inch: 0.709
Thread Size: M16 X 1.5
Stud Diameter - Inch: 0.63
Stud Diameter - Millimeter: 16
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Roller Diameter - Inch: 1.378
Other Features: Full Complement | 3 Stage Sealing

Price Inventory : In stock
Loading Price
QTY
NUKR 35 A

COMPARE

NUKR 35 A

Description
NUKR 35 A

SKF

Part # NUKR 35 A

BDI # 1415555

Features

Roller Width - Inch: 0.709
Thread Size: M16 X 1.5
Stud Diameter - Inch: 0.63
Stud Diameter - Millimeter: 16
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Roller Diameter - Inch: 1.378
Other Features: Full Complement | Labyrinth Seals

Price Inventory : In stock
Loading Price
QTY
NATR 15

COMPARE

NATR 15

Description
NATR 15

SKF

Part # NATR 15

BDI # 1423079

Features

Roller Width - Inch: 0.709
Roller Width - Millimeter: 18
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Roller Diameter - Inch: 1.378
Other Features: Caged | With Flanged Inner Ring | Gap Seal
Rolling Element: Needle Bearing

Price Inventory : Available to order
Loading Price
QTY
NUTR 1542 X

COMPARE

NUTR 1542 X

Description
NUTR 1542 X

SKF

Part # NUTR 1542 X

BDI # 1421829

Features

Roller Width - Inch: 0.709
Roller Width - Millimeter: 18
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 42
Roller Diameter - Inch: 1.654
Other Features: Full Complement | With Flanged Inner Ring | Labyrinth Seal
Rolling Element: Cylindrical Roller Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY