HPCE-32
Description
HPCE-32 PLAIN LOAD RUNNER ; 32MM ROLLER DIA 22MM ROLLER WIDTH
Part # HPCE-32
BDI # 737092
Features
Roller Width - Inch:
0.866
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Roller Diameter - Inch:
1.26
Global Part Number GPN:
239311
HPJ-32
Description
HPJ-32 FLANGED LOAD RUNNER ; 32MM ROLLER DIA 22MM ROLLER WIDTH
Part # HPJ-32
BDI # 737110
Features
Roller Width - Inch:
0.866
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Roller Diameter - Inch:
1.26
Global Part Number GPN:
239331
HPJ-35
Description
HPJ-35 FLANGED LOAD RUNNER ; 35MM ROLLER DIA 22MM ROLLER WIDTH
Part # HPJ-35
BDI # 737111
Features
Roller Width - Inch:
0.866
Thread Size:
M16 X 1.5
Stud Diameter - Inch:
0.63
Stud Diameter - Millimeter:
16
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Global Part Number GPN:
239332
HPJE-32
Description
HPJE-32 FLANGED LOAD RUNNER ; 32MM ROLLER DIA 22MM ROLLER WIDTH
Part # HPJE-32
BDI # 737144
Features
Roller Width - Inch:
0.866
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Roller Diameter - Inch:
1.26
Global Part Number GPN:
239350
HPVA-40
Description
HPVA-40 V-GROOVED LOAD RUNNER ; 60MM ROLLER DIA 23MM ROLLER WIDTH
Part # HPVA-40
BDI # 737163
Features
Roller Width - Inch:
0.866
Roller Width - Millimeter:
22
Roller Surface Profile:
V Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
60
Roller Diameter - Inch:
2.362
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
589195