Page 1 of 4

Next

Compare
305807 C-2Z

COMPARE

305807 C-2Z

Description
305807 C-2Z

SKF

Part # 305807 C-2Z

BDI # 1419422

Features

Roller Width - Inch: 1.063
Roller Width - Millimeter: 27
Roller Surface Profile: Crowned
Enclosure: Metal Shielded
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 80
Roller Diameter - Inch: 3.15
Other Features: Caged
Rolling Element: Ball Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY
305707-ZZ

COMPARE

305707-ZZ

Description
305707-ZZ YOKE TRACK ROLLER ; CYLINDRICAL OD SHIELDED

CONSOLIDATED BEARING

Part # 305707-ZZ

BDI # 215261

Features

Roller Width - Inch: 1.063
Roller Width - Millimeter: 27
Roller Surface Profile: Flat
Enclosure: Metal Shielded
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 80
Roller Diameter - Inch: 3.15
Other Features: Caged | Lithium Base Grease
Rolling Element: Ball Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY
LR5207-2HRS-TVH-XL

COMPARE

LR5207-2HRS-TVH-XL

Description
LR5207-2HRS-TVH-XL X-LIFE BEARING ; CAM FOLLOWER

INA

Part # LR5207-2HRS-TVH-XL

BDI # 1175336

Features

Roller Width - Inch: 1.063
Roller Width - Millimeter: 27
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 80
Roller Diameter - Inch: 3.15
Other Features: Lip Seal
Global Part Number GPN: 239663

Price Inventory : Available to order
Loading Price
QTY
FLR-1-1/2-2

COMPARE

FLR-1-1/2-2

Description
FLR-1-1/2-2 FLANGED LOAD RUNNER ; 1-1/2" ROLLER DIA 1-1/16" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # FLR-1-1/2-2

BDI # 736997

Features

Roller Width - Inch: 1.063
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239227

Price Inventory : Available to order
Loading Price
QTY
LFR5207-30-2Z

COMPARE

LFR5207-30-2Z

Description
LFR5207-30-2Z CAM FOLLOWER BEARING ; 30MM X 80MM X 29MM

INA

Part # LFR5207-30-2Z

BDI # 1411835

Features

Roller Width - Inch: 1.063
Roller Width - Millimeter: 27
Roller Surface Profile: Gothic Arch Groove
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 80
Roller Diameter - Inch: 3.15
Other Features: Gap Seal
Rolling Element: Ball Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY