Page 1 of 7

Next

Compare
FLRE-1-1/2

COMPARE

FLRE-1-1/2

Description
FLRE-1-1/2 FLANGED LOAD RUNNER ; 1.5" ROLLER DIA 1.187" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # FLRE-1-1/2

BDI # 736968

Features

Roller Width - Inch: 1.188
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239253

Price Inventory : Available to order
Loading Price
QTY
FLRE-1-3/4

COMPARE

FLRE-1-3/4

Description
FLRE-1-3/4 FLANGED LOAD RUNNER ; 1.75" ROLLER DIA 1.187" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # FLRE-1-3/4

BDI # 736969

Features

Roller Width - Inch: 1.188
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239256

Price Inventory : Available to order
Loading Price
QTY
PLRH-1-1/2

COMPARE

PLRH-1-1/2

Description
PLRH-1-1/2 PLAIN LOAD RUNNER ; 1.5" ROLLER DIA 1.187" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # PLRH-1-1/2

BDI # 737283

Features

Roller Width - Inch: 1.188
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Other Features: Used for High-Temperature Applications
Global Part Number GPN: 239430

Price Inventory : Available to order
Loading Price
QTY
PLRS-1-1/2

COMPARE

PLRS-1-1/2

Description
PLRS-1-1/2 PLAIN LOAD RUNNER ; 1.5" ROLLER DIA 1.187" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # PLRS-1-1/2

BDI # 737298

Features

Roller Width - Inch: 1.188
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Other Features: Corrosion Resistant | Stainless Steel Tread
Global Part Number GPN: 239447

Price Inventory : Available to order
Loading Price
QTY
PLRS-1-3/4

COMPARE

PLRS-1-3/4

Description
PLRS-1-3/4 PLAIN LOAD RUNNER ; 1.75" ROLLER DIA 1.187" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # PLRS-1-3/4

BDI # 737299

Features

Roller Width - Inch: 1.188
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Other Features: Corrosion Resistant | Stainless Steel Tread
Global Part Number GPN: 239446

Price Inventory : Available to order
Loading Price
QTY