Features
Roller Width - Inch:
1.732
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Global Part Number GPN:
239300
HPCA-76
Description
HPCA-76 PLAIN LOAD RUNNER ; 76MM RLR DIA 46MM RLR WIDTH
Part # HPCA-76
BDI # 737081
Features
Roller Width - Inch:
1.732
Roller Width - Millimeter:
44
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
76
Roller Diameter - Inch:
2.992
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239547
HPCE-62-1
Description
HPCE-62-1 PLAIN LOAD RUNNER ; 62MM ROLLER DIA 44MM ROLLER WIDTH
Part # HPCE-62-1
BDI # 737099
Features
Roller Width - Inch:
1.732
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Global Part Number GPN:
239318
HPCE-72
Description
HPCE-72 PLAIN LOAD RUNNER ; 72MM ROLLER DIA 44MM ROLLER WIDTH
Part # HPCE-72
BDI # 737100
Features
Roller Width - Inch:
1.732
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Roller Diameter - Inch:
2.835
Global Part Number GPN:
239319
HPJ-62
Description
HPJ-62 FLANGED LOAD RUNNER ; 62MM ROLLER DIA 44MM ROLLER WIDTH
Part # HPJ-62
BDI # 737117
Features
Roller Width - Inch:
1.732
Thread Size:
M24 X 3
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Global Part Number GPN:
239338