HPJE-125
Description
HPJE-125 FLANGED LOAD RUNNER ; 125MM ROLLER DIA 76MM ROLLER WIDTH
Part # HPJE-125
BDI # 737152
Features
Roller Width - Inch:
2.992
Thread Size:
M48 X 5
Stud Diameter - Inch:
1.89
Stud Diameter - Millimeter:
48
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
125
Roller Diameter - Inch:
4.921
Global Part Number GPN:
239346
HPCE-150
Description
HPCE-150 PLAIN LOAD RUNNER ; 150MM ROLLER DIA 76MM ROLLER WIDTH
Part # HPCE-150
BDI # 737107
Features
Roller Width - Inch:
2.992
Thread Size:
M64 X 6
Stud Diameter - Inch:
2.52
Stud Diameter - Millimeter:
64
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
150
Roller Diameter - Inch:
5.906
Global Part Number GPN:
239308
HPJE-150
Description
HPJE-150 FLANGED LOAD RUNNER ; 150MM ROLLER DIA 76MM ROLLER WIDTH
Part # HPJE-150
BDI # 737153
Features
Roller Width - Inch:
2.992
Thread Size:
M64 X 6
Stud Diameter - Inch:
2.52
Stud Diameter - Millimeter:
64
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
150
Roller Diameter - Inch:
5.906
Global Part Number GPN:
239347
HPV-125
Description
HPV-125 V-GROOVED LOAD RUNNER ; 165MM ROLLER DIA 76MM ROLLER WIDTH
Part # HPV-125
BDI # 737162
Features
Roller Width - Inch:
2.992
Thread Size:
M48 X 5
Stud Diameter - Inch:
1.89
Stud Diameter - Millimeter:
48
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
165
Roller Diameter - Inch:
6.496
Global Part Number GPN:
239359
HPVE-125
Description
HPVE-125 V-GROOVED LOAD RUNNER ; 165MM ROLLER DIA 76MM ROLLER WIDTH
Part # HPVE-125
BDI # 737180
Features
Roller Width - Inch:
2.992
Thread Size:
M48 X 5
Stud Diameter - Inch:
1.89
Stud Diameter - Millimeter:
48
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
165
Roller Diameter - Inch:
6.496
Global Part Number GPN:
239367