D5-20U-42-09
Description
D5-20U-42-09 STEEL IDLER ; 5" DIA ROLLER 20DEG 42" WIDE BELT CEMA D
Part # D5-20U-42-09
BDI # 21980633
Features
Roller Width - Inch:
33.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Mounting Method:
Side Mount
C6-20U-42-09
Description
C6-20U-42-09 STEEL IDLER ; 6" DIA ROLLER 20DEG 42" WIDE BELT CEMA C
Part # C6-20U-42-09
BDI # 21980601
Features
Roller Width - Inch:
33.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Mounting Method:
Side Mount
D5-R-30-09
Description
D5-R-30-09 FLAT CARRY ROLL ; 5" DIA ROLLER 30" WIDE BELT CEMA D
Part # D5-R-30-09
BDI # 21977748
Features
Roller Width - Inch:
33.38
Roller Width - Millimeter:
847.852
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
762
Product Name:
Roller
Belt Width - Inch:
30
D5-R-30-09-1
Description
D5-R-30-09-1 STEEL RETURN ; 5" DIA ROLL 30"WIDE BELT CEMA D 1.5"DROP
Part # D5-R-30-09-1
BDI # 21977750
Features
Roller Width - Inch:
33.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Mounting Method:
Top Mount
C6-20UI-42
Description
C6-20UI-42 IMPACT IDLER ; 6" DIA ROLLER 20DEG 42" WIDE BELT CEMA C
Part # C6-20UI-42
BDI # 21980615
Features
Roller Width - Inch:
33.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Mounting Method:
Side Mount