578X640X30 HDS1 R
Description
CRSEAL 578X640X30 HDS1 R SGL LIP SEAL
Part # 578X640X30 HDS1 R
BDI # 1254186
Features
Housing Bore - Millimeter:
640
Nominal Width - Millimeter:
30
Housing Bore - Inch:
25.197
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
22.756
Shaft Diameter - Millimeter:
578
Inch - Metric:
Metric
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
608590
HDL-4271-R / 22.5X24X0.75 HDL R
Description
CRSEAL HDL-4271-R / 22.5X24X0.75 HDL R ; POR NON-RETURNABLE SGL LIP SEAL
Part # HDL-4271-R / 22.5X24X0.75 HDL R
BDI # 1302732
Features
Housing Bore - Millimeter:
609.6
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
24
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
22.5
Shaft Diameter - Millimeter:
571.5
Inch - Metric:
Inch
Other Features:
Large | Heavy Duty
Global Part Number GPN:
605461
524657 / 22.75X0.938X1.375 CT1 R
Description
CRSEAL 524657 / 22.75X0.938X1.375 CT1 R ; SINGLE LIP SEAL
Part # 524657 / 22.75X0.938X1.375 CT1 R
BDI # 1253552
Features
Housing Bore - Millimeter:
603.25
Nominal Width - Millimeter:
34.925
Housing Bore - Inch:
23.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.375
Shaft Diameter - Inch:
22.75
Shaft Diameter - Millimeter:
577.85
Inch - Metric:
Inch
26077-4281
Description
26077-4281 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 26077-4281
BDI # 22804624
Features
Housing Bore - Millimeter:
628.65
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
24.75
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
22.75
Shaft Diameter - Millimeter:
577.85
Inch - Metric:
Inch
26187-1083
Description
26187-1083 OIL SEAL ; NON-RETURNABLE 578MM ID 648MM OD 22MM W
Part # 26187-1083
BDI # 22816505
Features
Housing Bore - Millimeter:
647.7
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
25.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
22.75
Shaft Diameter - Millimeter:
577.85
Inch - Metric:
Inch