526582 / 37.5X0.813X1.25 CT1 R
Description
CRSEAL 526582 SINGLE LIP SEAL ; POR 37.5X0.813X1.25 CT1 R NON RETURNABLE
Part # 526582 / 37.5X0.813X1.25 CT1 R
BDI # 1253638
Features
Housing Bore - Millimeter:
977.9
Nominal Width - Millimeter:
31.75
Housing Bore - Inch:
38.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.25
Shaft Diameter - Inch:
37.5
Shaft Diameter - Millimeter:
952.5
Inch - Metric:
Inch
950X980X18 HDS1 R
Description
CRSEAL 950X980X18 HDS1 R SGL LIP SEAL
Part # 950X980X18 HDS1 R
BDI # 1298051
Features
Housing Bore - Millimeter:
980
Nominal Width - Millimeter:
18
Housing Bore - Inch:
38.583
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
37.402
Shaft Diameter - Millimeter:
950
Inch - Metric:
Metric
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
185746
21332-9931
Description
21332-9931 OIL SEAL ; NON-RETURNABLE 945MM ID 970MM OD 19MM W
Part # 21332-9931
BDI # 22834575
Features
Housing Bore - Millimeter:
970.407
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
38.205
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
37.205
Shaft Diameter - Millimeter:
945.007
Inch - Metric:
Inch
21238-4436
Description
21238-4436 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 21238-4436
BDI # 1314812
Features
Housing Bore - Millimeter:
996.95
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
39.25
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
37.25
Shaft Diameter - Millimeter:
946.15
Inch - Metric:
Inch
21333-3266
Description
21333-3266 OIL SEAL ; NON-RETURNABLE 946MM ID 979MM OD 20MM W
Part # 21333-3266
BDI # 22810029
Features
Housing Bore - Millimeter:
979.221
Nominal Width - Millimeter:
19.837
Housing Bore - Inch:
38.552
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.781
Shaft Diameter - Inch:
37.24
Shaft Diameter - Millimeter:
945.896
Inch - Metric:
Inch