Features
Housing Bore - Millimeter:
19.05
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
0.75
Solid or Split Seal:
Solid
Lip Material:
Gylon
Shaft Diameter - Inch:
0.188
Shaft Diameter - Millimeter:
4.775
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | For High Pressure Applications | Viton Gasket
Global Part Number GPN:
616790
Features
Shaft Diameter - Inch:
0.188
Shaft Diameter - Millimeter:
4.775
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
L
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
94
Length Type:
Random
Features
Housing Bore - Millimeter:
19.05
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
0.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
0.188
Shaft Diameter - Millimeter:
4.775
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
19.05
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
0.75
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
0.188
Shaft Diameter - Millimeter:
4.775
Inch - Metric:
Inch
1850 / 0.188X0.5X0.125 HM1 R
Description
CRSEAL 1850 / 0.188X0.5X0.125 HM1 R ; SGL LIP SEAL
Part # 1850 / 0.188X0.5X0.125 HM1 R
BDI # 1244891
Features
Housing Bore - Millimeter:
12.7
Nominal Width - Millimeter:
3.175
Housing Bore - Inch:
0.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.188
Shaft Diameter - Millimeter:
4.775
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
604334