6357SBULK OBSOLETE DO NOT USE 12/25
Description
6357SBULK OBSOLETE DO NOT USE 12/25 ; NON-RETURNABLE SMALL BORE INCH
Part # 6357SBULK OBSOLETE DO NOT USE 12/25
BDI # 22833897
Features
Housing Bore - Millimeter:
38.176
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
1.503
Solid or Split Seal:
Solid
Lip Material:
Nitrile | Felt
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
0.796
Shaft Diameter - Millimeter:
20.218
Inch - Metric:
Inch