21702-0565
Description
21702-0565 HI-PERFORMANCE SEAL ; NON-RETURNABLE 36MM ID 54MM OD 10MM W
Part # 21702-0565
BDI # 22846713
Features
Housing Bore - Millimeter:
53.975
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.125
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.406
Shaft Diameter - Millimeter:
35.712
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
53.975
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
2.125
Solid or Split Seal:
Solid
Lip Material:
Leather
Shaft Diameter - Inch:
1.406
Shaft Diameter - Millimeter:
35.712
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | With Inner Case
Global Part Number GPN:
200632
21158-0580 OBSOLETE DO NOT USE 12/25
Description
21158-0580 OBSOLETE DO NOT USE 12/25 ; NON-RETURNABLE
Part # 21158-0580 OBSOLETE DO NOT USE 12/25
BDI # 22803364
Features
Housing Bore - Millimeter:
63.5
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.406
Shaft Diameter - Millimeter:
35.712
Inch - Metric:
Inch
21158-0565 OBSOLETE DO NOT USE 12/25
Description
21158-0565 OBSOLETE DO NOT USE 12/25 ; NON-RETURNABLE 36MM IDX54MM ODX10MM W
Part # 21158-0565 OBSOLETE DO NOT USE 12/25
BDI # 22811019
Features
Housing Bore - Millimeter:
53.975
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.406
Shaft Diameter - Millimeter:
35.712
Inch - Metric:
Inch
21158-0566 OBSOLETE DO NOT USE 12/25
Description
21158-0566 OBSOLETE DO NOT USE 12/25 ; NON-RETURNABLE 36MM IDX54MM ODX11MM W
Part # 21158-0566 OBSOLETE DO NOT USE 12/25
BDI # 22828524
Features
Housing Bore - Millimeter:
53.975
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
2.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
1.406
Shaft Diameter - Millimeter:
35.712
Inch - Metric:
Inch