14946 / 1.521X2.656X0.437 HMSA97 V
Description
CRSEAL 14946/ 1.521X2.656X0.437 HMSA97 V ; LIP SEAL
Part # 14946 / 1.521X2.656X0.437 HMSA97 V
BDI # 22779723
Features
Housing Bore - Millimeter:
67.462
Nominal Width - Millimeter:
11.1
Housing Bore - Inch:
2.656
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.437
Shaft Diameter - Inch:
1.521
Shaft Diameter - Millimeter:
38.633
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
67.462
Nominal Width - Millimeter:
10.77
Housing Bore - Inch:
2.656
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.521
Shaft Diameter - Millimeter:
38.633
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case | Hydrodynamic Lip-CW
Global Part Number GPN:
634355