15440 / 1.552X2.447X0.5 HMSA78 RT
Description
15440 / 1.552X2.447X0.5 HMSA78 RT ; DOUBLE LIP SEAL
Part # 15440 / 1.552X2.447X0.5 HMSA78 RT
BDI # 1242898
Features
Housing Bore - Millimeter:
62.154
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.447
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.552
Shaft Diameter - Millimeter:
39.421
Inch - Metric:
Inch
Other Features:
PTFE Secondary Lip
Global Part Number GPN:
604083
15545 / 1.552X3.16X0.546 HMSHA26 V
Description
CRSEAL 15545/ 1.552X3.16X0.546 HMSHA26 V ; DBL LIP SEAL
Part # 15545 / 1.552X3.16X0.546 HMSHA26 V
BDI # 1243008
Features
Housing Bore - Millimeter:
80.264
Nominal Width - Millimeter:
13.868
Housing Bore - Inch:
3.16
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.546
Shaft Diameter - Inch:
1.552
Shaft Diameter - Millimeter:
39.421
Inch - Metric:
Inch
24060-2574
Description
24060-2574 HI-PERFORMANCE SEAL ; 39MM ID X 64MM OD X 13MM W
Part # 24060-2574
BDI # 22819639
Features
Housing Bore - Millimeter:
63.5
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.5
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
1.552
Shaft Diameter - Millimeter:
39.421
Inch - Metric:
Inch
155316PSB-BX
Description
155316PSB-BX LIP SHAFT SEAL ; NITRILE SGL LIP SPRING
Part # 155316PSB-BX
BDI # 894960
Features
Housing Bore - Millimeter:
80.264
Nominal Width - Millimeter:
16.891
Housing Bore - Inch:
3.16
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.552
Shaft Diameter - Millimeter:
39.421
Inch - Metric:
Inch
Other Features:
Without Inner Case | Low Pressure
Global Part Number GPN:
639247
1552685SB-H-BX
Description
1552685SB-H-BX LIP SHAFT SEAL ; NITRILE SGL LIP SPRING
Part # 1552685SB-H-BX
BDI # 895978
Features
Housing Bore - Millimeter:
68.224
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.686
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
1.552
Shaft Diameter - Millimeter:
39.421
Inch - Metric:
Inch