26095-2454
Description
26095-2454 OIL SEAL ; NON-RETURNABLE 310MM ID 354MM OD
Part # 26095-2454
BDI # 22840534
Features
Housing Bore - Millimeter:
354
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
13.937
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
12.205
Shaft Diameter - Millimeter:
310.007
Inch - Metric:
Inch
25006-5536
Description
25006-5536 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 25006-5536
BDI # 22808159
Features
Housing Bore - Millimeter:
335.001
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
13.189
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
12.205
Shaft Diameter - Millimeter:
310.007
Inch - Metric:
Inch
24718-3408
Description
24718-3408 OIL SEAL ; NON-RETURNABLE 310MM ID 350MM OD
Part # 24718-3408
BDI # 22830191
Features
Housing Bore - Millimeter:
350.012
Nominal Width - Millimeter:
18.009
Housing Bore - Inch:
13.78
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.709
Shaft Diameter - Inch:
12.205
Shaft Diameter - Millimeter:
310.007
Inch - Metric:
Inch
25003-5536
Description
25003-5536 OIL SEAL ; LARGE BORE 310MM ID X 335MM OD X 13MM W
Part # 25003-5536
BDI # 22824509
Features
Housing Bore - Millimeter:
335.001
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
13.189
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
12.205
Shaft Diameter - Millimeter:
310.007
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
350.012
Nominal Width - Millimeter:
18.009
Housing Bore - Inch:
13.78
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.709
Shaft Diameter - Inch:
12.205
Shaft Diameter - Millimeter:
310.007
Inch - Metric:
Inch