25003-5177
Description
25003-5177 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 25003-5177
BDI # 22803026
Features
Housing Bore - Millimeter:
352.298
Nominal Width - Millimeter:
18.009
Housing Bore - Inch:
13.87
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.709
Shaft Diameter - Inch:
12.598
Shaft Diameter - Millimeter:
319.989
Inch - Metric:
Inch
24715-5925
Description
24715-5925 OIL SEAL ; NON-RETURNABLE 320MM ID 360MM OD 25MM W
Part # 24715-5925
BDI # 22811193
Features
Housing Bore - Millimeter:
359.994
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
14.173
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
12.598
Shaft Diameter - Millimeter:
319.989
Inch - Metric:
Inch
24700-8510
Description
24700-8510 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 24700-8510
BDI # 22808431
Features
Housing Bore - Millimeter:
380.009
Nominal Width - Millimeter:
27.991
Housing Bore - Inch:
14.961
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.102
Shaft Diameter - Inch:
12.598
Shaft Diameter - Millimeter:
319.989
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
359.994
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
14.173
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
12.598
Shaft Diameter - Millimeter:
319.989
Inch - Metric:
Inch
25006-2911
Description
25006-2911 OIL SEAL ; LARGE BORE 320MM ID X 364MM OD X 20MM W
Part # 25006-2911
BDI # 22821259
Features
Housing Bore - Millimeter:
363.982
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
14.33
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
12.598
Shaft Diameter - Millimeter:
319.989
Inch - Metric:
Inch