25003-1311
Description
25003-1311 OIL SEAL ; LARGE BORE 581MM ID X 603MM OD X 10MM W
Part # 25003-1311
BDI # 22802736
Features
Housing Bore - Millimeter:
603.25
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
23.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
22.875
Shaft Diameter - Millimeter:
581.025
Inch - Metric:
Inch
25003-9847
Description
25003-9847 OIL SEAL ; LARGE BORE 581MM ID X 632MM OD X 21MM W
Part # 25003-9847
BDI # 22819114
Features
Housing Bore - Millimeter:
631.825
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
24.875
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
22.875
Shaft Diameter - Millimeter:
581.025
Inch - Metric:
Inch